A/1.8K-I-6-PB
ACI-Automation Components HVAC Sensors, Thermistor Immersion Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/1.8K-I-6-PB

ACI-Automation Components HVAC Sensors, Thermistor Immersion Series
In stock
Item Number
A/1.8K-I-6-PB
MFG Item Number
124120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Immersion Series
Item #
A/1.8K-I-6-PB
Immer 6in., Pb

Thermistor Immersion Series Information

The ACI Thermistor Immersion Series features a 1/4" diameter stainless steel probe with two, 14 inch 22 AWG Etched Teflon colored lead wires depending on the probe length ordered to differentiate the different sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture and to increase the response times using our high quality, thermally conductive epoxy. The immersion sensors include a welded thermowell "‑I" version but can be ordered without the welded thermowell "‑INW" version. The "INW" version includes a standard 1/2" NPS Male process thread to be used with an optional machined thermowell or in an existing thermowell application. Optional NEMA/IP rated enclosures and NIST certificates are available the back of the product data sheet.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124120
Item Number A/1.8K-I-6-PB
Manufacturer ACI-Automation Components
Product Series Thermistor Immersion
Family Series ACI-Automation Components HVAC Sensors, Thermistor Immersion Series
Application Immersion
Output 1.8 kOhm
Humidity Range 10-95% RH
Temperature Range (F) -40-302 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.64 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved