A/1.8K-O-BB
ACI-Automation Components HVAC Sensors, Thermistor Outside Air Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/1.8K-O-BB

ACI-Automation Components HVAC Sensors, Thermistor Outside Air Series
In stock
Item Number
A/1.8K-O-BB
MFG Item Number
137419
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Outside Air Series
Item #
A/1.8K-O-BB
Outside, Bb

Thermistor Outside Air Series Information

The ACI Thermistor Outside Air Series features a weather proof European Style Plastic enclosure with twist off cover and water tight cord grip fitting. The sensing element contains two, 14 inch 22 AWG Etched Teflon colored lead wires to differentiate the many different sensor types. All sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors as well as to increase the thermal response time using our high quality, thermally conductive epoxy. The outside air sensor is a single point sensor designed to be mounted under an eave or on the North side of a building in a shaded location. The sensing tube pointed must be pointed downward to prevent any water or ice from settling in the sensing tube. Optional NEMA 4X "‑4X" or NEMA 3R rated "‑BB" cast Aluminum enclosure and NIST Certificates are available as specified in the ordering grid on the back of the product data sheet. For Applications in which the sensor must be mounted in direct sunlight, please see the Sun Shield data sheet which will allow you to order a Temperature or Temperature/Humidity Combination sensor.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 137419
Item Number A/1.8K-O-BB
Manufacturer ACI-Automation Components
Product Series Thermistor Outside Air
Family Series ACI-Automation Components HVAC Sensors, Thermistor Outside Air Series
Application Outdoor
Output 1.8 kOhm
Humidity Range 10-100% RH
Temperature Range (F) -40-158 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.76 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved