A/1.8K-PM-20CL2P
ACI-Automation Components HVAC Sensors, Thermistor Pipe Mount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/1.8K-PM-20CL2P

ACI-Automation Components HVAC Sensors, Thermistor Pipe Mount Series
In stock
Item Number
A/1.8K-PM-20CL2P
MFG Item Number
142036
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Pipe Mount Series
Item #
A/1.8K-PM-20CL2P
Pipe Mount, 20ft.Cl2P

Thermistor Pipe Mount Series Information

The ACI Thermistor Pipe Mount Series features a 1.1" long Brass probe with a small curvature on the bottom that is designed to increase the surface area and improve the thermal conductivity between the pipe and the sensor. Each sensor has two, 24 inch 22 AWG Etched Teflon colored lead wires to differentiate the many different sensor types. All sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and to improve the thermal response times using our high quality, thermally conductive epoxy. The Pipe Mount sensor should be used to monitor pipe or coil sizes from 1/2" to 1" in diameter. A 7.5" nylon wire tie is supplied for fastening the sensor to the top of the pipe. For best accuracy and increased thermal conduction between the pipe and sensor, ACI recommends to clean the pipe and to apply thermal grease between the sensor and pipe before securely fastening to the pipe and insulating the sensor from any effects of the ambient air. An optional Plenum rated cable, Zip wire or NIST Certificate are available as referenced in the ordering grid on the back of the Product Data Sheet.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142036
Item Number A/1.8K-PM-20CL2P
Manufacturer ACI-Automation Components
Product Series Thermistor Pipe Mount
Family Series ACI-Automation Components HVAC Sensors, Thermistor Pipe Mount Series
Application Pipe
Output 1.8 kOhm
Humidity Range 10-95% RH
Temperature Range (F) -40-302 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.05 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved