A/100-2W-DO-12
ACI-Automation Components HVAC Sensors, Platinum Duct without Box Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/100-2W-DO-12

ACI-Automation Components HVAC Sensors, Platinum Duct without Box Series
In stock
Item Number
A/100-2W-DO-12
MFG Item Number
142486
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Platinum Duct without Box Series
Item #
A/100-2W-DO-12
Duct 12in., No Box

Platinum Duct without Box Series Information

The ACI Platinum Duct without Box Series features a 1/4" diameter stainless steel sensing element with two, 14 or 24 inch, 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The three‑wire "‑3W" option should be ordered if using with a 3‑Wire temperature transmitter or sensor configuration on your building management system or PLC (Programmable Logic Controller). The purpose of the 3rd wire is to compensate for any external lead wire resistance that will affect the accuracy of your sensors output signal. ACI recommends the use of 18 AWG lead wires to reduce the external lead wire resistance when using a Platinum RTD sensor and its lower sensor resolution. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors as well as increased response times using our high quality, thermally conductive epoxy. The duct style sensor is a single point sensor designed to be used in smaller duct applications and includes an insulation pad for properly sealing your duct as well as to dampen vibration. Sensor length should be determined by the actual width or diameter of your duct such that the tip of the probe is in the approximate center of the duct. On larger ducts, you may want to refer to our Rigid or Bendable Copper Averaging sensor for increased sensing points and better temperature control. The Duct without Box Series can be ordered with optional plenum rated cables, jacket materials and standard lead lengths.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142486
Item Number A/100-2W-DO-12
Manufacturer ACI-Automation Components
Product Series Platinum Duct without Box
Family Series ACI-Automation Components HVAC Sensors, Platinum Duct without Box Series
Application Duct
Output 100 Ohm
Humidity Range 10-95% RH
Temperature Range (F) -40-239 °F
Probe Length (in) 12 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved