A/ASCS2-L
ACI-Automation Components Sensors, Adjustable Status Switches Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/ASCS2-L

ACI-Automation Components Sensors, Adjustable Status Switches Series
In stock
Item Number
A/ASCS2-L
MFG Item Number
142352
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Adjustable Status Switches Series
Item #
A/ASCS2-L
Split-Core, N/O, Adj. Switch

Adjustable Status Switches Series Information

The A/ACS and A/ASCS Series current switches have a solid‑state output with an adjustable trip point (setpoint). The switches are ideal for providing status information on equipment using an AC current. They should be used in applications requiring a current switch with an adjustable trip point. A normally closed version (X) is also available. Every device on this cutsheet features a patented Din‑Rail mounting system (Pat. no. US 7,416,421) for ease of installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142352
Item Number A/ASCS2-L
Manufacturer ACI-Automation Components
Product Series Adjustable Status Switches
Family Series ACI-Automation Components Sensors, Adjustable Status Switches Series
Split Core Yes
Power Supply Self-Powered
Window Diameter 0.75 "
Output NO Switch
Current Range 0-250 A
Frequency Range 40-1,000 Hz
Approvals CE, cULus
RoHS Yes
Net Weight 0.265 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved