A/CS2
ACI-Automation Components Sensors, CS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/CS2

ACI-Automation Components Sensors, CS2 Series
In stock
Item Number
A/CS2
MFG Item Number
142340
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, CS2 Series
Item #
A/CS2
Solid-Core,Go/No Go,N/O,Switch

CS2 Series Information

The ACI Fixed "Status" Current switches are designed for use in any AC current monitoring application in which you are looking for a "Go/No Go" or On/Off status for a particular piece of equipment.The current switches should be installed on the line side of the power to the motor,pump,compressor or other equipment.The CS2 Series is a great choice for new installations or OEM applications in which cost sensitivity,lower trip points and environmental issues may be of concern. The fixed current status switches can also be used to determine the run time of your equipment and basic load trending applications where you want to know when your piece of equipment runs and for how long it runs for when logging the contact closures on your building management system or PLC.

Applications: Pump Status, Fan Status, Compressors, Motor Status, Ovens, Industrial Equipment, Lighting Status and Usage, Electrical Load Status,Local Alarms (Strobes and Audible Alarms).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142340
Item Number A/CS2
Manufacturer ACI-Automation Components
Product Series CS2
Family Series ACI-Automation Components Sensors, CS2 Series
Split Core No
Power Supply Self-Powered
Window Diameter 0.75 "
Output NO Switch
Current Range 0-250 A
Frequency Range 40-1,000 Hz
Terminals Top
Approvals CE, cULus
RoHS Yes
Net Weight 0.205 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved