A/MLP2-005-W-U-A-A-0P
ACI-Automation Components HVAC Sensors, A/MLP2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/MLP2-005-W-U-A-A-0P

ACI-Automation Components HVAC Sensors, A/MLP2 Series
In stock
Item Number
A/MLP2-005-W-U-A-A-0P
MFG Item Number
142849
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, A/MLP2 Series
Item #
A/MLP2-005-W-U-A-A-0P
0-5in. W.C., 4-20Ma Out

A/MLP2 Series Information

The MLP2 Series Low Differential Pressure transmitters are designed for use in OEM or high density panel mounting applications. Key installation features include an integral 35 mm Din rail mounting foot, vertically orientated wiring and pressure connections, and a pushbutton zero function conveniently located on the front cover. The MLP2 incorporates a high accuracy, piezoresistive, silicon sensing element which senses differential pressure and provides a linear 4 to 20 mA or DC voltage output equal to the specified pressure range. This technology reduces warmup shift while also reducing the effect of package stress for increased long term stability. In addition, the unit contains a de‑pluggable terminal block that can be removed for ease of installation. This unit must be ordered with a single uni or bi‑directional pressure range and output signal from +/‑ 0.1" of water column to a maximum pressure of +/‑ 40" of water column depending on your application. All MLP2 Series pressure transmitters are calibrated using NIST Certified equipment. Optional 3 or 5 point NIST Certificates are available and must be specified when placing your order.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142849
Item Number A/MLP2-005-W-U-A-A-0P
Manufacturer ACI-Automation Components
Product Series A/MLP2
Family Series ACI-Automation Components HVAC Sensors, A/MLP2 Series
Accuracy 0.5 %
Pressure Range 5 in WC
Output 4-20 mA
Process Connection 0.25 in OD x 0.17 ID
Sensor Style Low Differential
Display No
Max Pressure 350 in WC
Supply Voltage 16-36 VDC
Electrical Connection Terminal Block
Temperature Range -40-248 °F
Approvals CE, UL, WEEE
RoHS Compliant Yes
Net Weight 0.155 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved