A/RH2-TT1K-D-4X-4
ACI-Automation Components HVAC Sensors, RH with Temperature Transmitter Output Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/RH2-TT1K-D-4X-4

ACI-Automation Components HVAC Sensors, RH with Temperature Transmitter Output Series
In stock
Item Number
A/RH2-TT1K-D-4X-4
MFG Item Number
122590
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, RH with Temperature Transmitter Output Series
Item #
A/RH2-TT1K-D-4X-4
Duct, 2G 4X, 2pct.

RH with Temperature Transmitter Output Series Information

  • HVAC Sensor, Humidity Sensor
  • On Board DIP Switches
  • Moisture Resistant
  • N.I.S.T Certification
  • Robust Performance
Relative humidity with temperature transmitter output HVAC sensors. Highly certified with built‑in moisture resistance, the sensors would be useful in pharmaceutical or scientific laboratories. Multiple outputs are possible, leading to additional functionality in industrial and commercial applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122590
Item Number A/RH2-TT1K-D-4X-4
Manufacturer ACI-Automation Components
Product Series RH with Temperature Transmitter Output
Family Series ACI-Automation Components HVAC Sensors, RH with Temperature Transmitter Output Series
Application Duct
Output 4-20 mA
Input 15-40 VDC, 18-28 VAC
Humidity Range 0-100 % RH
Temperature Sensor No
Display None
Override No
Set Point No
Net Weight 0.525 lbs
Gross Weight 0.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved