A/TT100-O-1-4X
ACI-Automation Components HVAC Sensors, Transmitter Outside Air Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/TT100-O-1-4X

ACI-Automation Components HVAC Sensors, Transmitter Outside Air Series
In stock
Item Number
A/TT100-O-1-4X
MFG Item Number
136427
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Transmitter Outside Air Series
Item #
A/TT100-O-1-4X
Outside, 4X

Transmitter Outside Air Series Information

The ACI Transmitter Outside Air Series features a two‑wire, 4 to 20 mA loop powered output with optional 3‑Wire voltage output signals available. These units are designed to be mounted out of direct sunlight on the North side of a building or under an eave or intake hood. The Ruggedized epoxy coated transmitters "‑POT" option should be used in extreme environments or in applications where you are looking for improved accuracy and reduced thermal drift due to the thermally conductive epoxy and more consistent board temperatures. Zero and Span adjustments are available for recalibration in the field when using NIST Certified equipment. All units include a Weather Proof or NEMA/IP rated enclosure and 1/2" knockouts or 1/2" NPT threaded hubs for use during installation. We recommend the use of 18 to 22 AWG shielded cable for all temperature transmitter installations to protect against the introduction of noise onto the signal lines. ACI does offer recalibration services for any transmitters sent back to us for a nominal fee.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 136427
Item Number A/TT100-O-1-4X
Manufacturer ACI-Automation Components
Product Series Transmitter Outside Air
Family Series ACI-Automation Components HVAC Sensors, Transmitter Outside Air Series
Application Outdoor
Output 4-20 mA
Humidity Range 0-100% RH
Temperature Range (F) -40-185 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
RoHS Compliant Yes
Net Weight 0.41 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved