ACUCT-100R-200-333
ACI-Automation Components Current Transformers, AcuCT-100R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACUCT-100R-200-333

ACI-Automation Components Current Transformers, AcuCT-100R Series
In stock
Item Number
ACUCT-100R-200-333
MFG Item Number
148217
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, AcuCT-100R Series
Item #
ACUCT-100R-200-333
Current Transformer, 200A, High

AcuCT-100R Series Information

  • Current Transformer
  • Split Core
  • High Accuracy
  • Convert AC Current to AC Millivolt Signal
  • Compact, Lightweight
Current transformers are useful in many industrial and commercial applications. Due to their lightweight and compact nature, transportation and installation is efficient and easy.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148217
Item Number ACUCT-100R-200-333
Manufacturer ACI-Automation Components
Product Series AcuCT-100R
Family Series ACI-Automation Components Current Transformers, AcuCT-100R Series
Core Style Split Core
Aperture (WindowOpening) 0.98 x 0.98 "
Current Ratio 200:1
Frequency (Hz) 50-60 Hz
Insulation Level (V) 3,000 V
Mounting None
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved