CT-HSC-020-U
ACI-Automation Components Current Transformers, PowerScout Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT-HSC-020-U

ACI-Automation Components Current Transformers, PowerScout Series
In stock
Item Number
CT-HSC-020-U
MFG Item Number
136942
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, PowerScout Series
Item #
CT-HSC-020-U
Ct, Splt Core, Mini, 0.4in., 20A

PowerScout Series Information

The PowerScout 3037 power meters can be equipped with a wide selection of current transformers. Choose from compact and economical Split‑Core CTs or flexible Rogowski Flex CTs. Both types offer particular advantages depending on application. These CTs are interchangeable to meet various project requirements.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 136942
Item Number CT-HSC-020-U
Manufacturer ACI-Automation Components
Product Series PowerScout
Family Series ACI-Automation Components Current Transformers, PowerScout Series
Core Style Split Core
Aperture (WindowOpening) 0.4 " Dia.
Current Ratio 20:0.333 VAC
Frequency (Hz) 50-400 Hz
Mounting None
Termination Wire Leads
Approvals CE, UR
Net Weight 0.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved