FS-50A
ACI-Automation Components Controllers, FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS-50A

ACI-Automation Components Controllers, FS Series
In stock
Item Number
FS-50A
MFG Item Number
142962
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, FS Series
Item #
FS-50A
Freezestat,Autoreset,Nema1,50ft.

FS Series Information

The FS Series are low limit controllers, also known as "Freeze Stats". These devices were designed for use on HVAC equipment that requires low‑temperature cutout protection to prevent cooling coils from freezing. They should be mounted between the heating and cooling coils on the supply side of the fan unit. They respond to the lowest temperature sensed along any 1 foot section of the sensing element. The FS Series has manual and automatic reset versions, as well as, models that feature one or two sets of SPDT contacts. Numerous capillary lengths are also available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142962
Item Number FS-50A
Manufacturer ACI-Automation Components
Product Series FS
Family Series ACI-Automation Components Controllers, FS Series
Type Freeze Warning
Output 2 SPDT
Max Temperature 392 °F
Setpoint Temp Range 14-54 °F
Sensor Element Vapor Filled Copper Capillary
Capillary Length 50 '
Approvals CE
RoHS Compliant Yes
Net Weight 1.855 lbs
Gross Weight 2.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved