M-CONTROLLERX-000
ACI-Automation Components HVAC Sensors, M-Controller Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M-CONTROLLERX-000

ACI-Automation Components HVAC Sensors, M-Controller Series
In stock
Item Number
M-CONTROLLERX-000
MFG Item Number
125945
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, M-Controller Series
Item #
M-CONTROLLERX-000
M-Controller For Co Sensor

M-Controller Series Information

  • Gas Sensor
  • Multi‑Channel
  • Digital‑Analog
  • Interfaces with Max. 32 Remote Sensors
  • Built‑In Alarm
This gas sensor is useful in monitoring multiple sensors at once and responding accordingly. This allows the user to know more quickly what issue needs to be resolved due to the multiple channels and interfaces.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125945
Item Number M-CONTROLLERX-000
Manufacturer ACI-Automation Components
Product Series M-Controller
Family Series ACI-Automation Components HVAC Sensors, M-Controller Series
Application Gas
Input 20-28 VAC, 20-28 VDC
Output 4-20 mA, RS-232, RS-485
Humidity Sensor No
Humidity Range 15-90 % RH
Temperature Sensor No
Temperature Range -4-122 °F
Display LCD
Override No
Set Point No
Net Weight 4.005 lbs
Gross Weight 4.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved