PS12HD-P-N-N
ACI-Automation Components Panel Meters & Gauges, PS12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS12HD-P-N-N

ACI-Automation Components Panel Meters & Gauges, PS12 Series
In stock
Item Number
PS12HD-P-N-N
MFG Item Number
144085
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, PS12 Series
Item #
PS12HD-P-N-N
POWERSCOUT,12HD,MT PLT,NO DSPL

PS12 Series Information

The PowerScout PS12HD has been designed to be one of the safest and most flexible power meters on the market today, since it can monitor up to 4 three phase or 12 single phase circuits from a single voltage reference. All PS12 power meters include all four Serial/Ethernet BACnet and Modbus communication protocols. Any DENT Standard and Revenue Grade mV output current transformers can be used to monitor currents from 0.25 to 4000 Amps. This reduces lead time and number of skus required when compared to other power meters that must be factory configured. The CTs are sold separately as shown on the Standard and Revenue Grade CTs product data sheets. Additional features such as the Tri‑Color PhaseChek display, high voltage cover (safer installation), positive and negative Modbus Registers for bi‑directional metering, ViewPoint HD configuration software, Revenue Grade 0.2% accuracy, NIST Calibration Certificate, displays real time information, pulse outputs and is internally fused. The ViewPoint HD Configuration Software will allow for easy setup or reconfiguration while sitting at your desk or in the field through the use of a single USB Port and standard USB A‑B cable. All setup table information can be saved to allow for easy programming of multiple meters with similar configurations. The optional display will provide local streaming of data once installed. For more information regarding the PS12HD and any of its accessories or to discuss your application in further detail, please contact your ACI Sales representative.

APPLICATIONS:
  • Energy and Demand Metering
  • Data Centers, Bi‑Directional Metering
  • Load Surveys, LEED/Green Projects
  • Real Time Power Monitoring in Commercial
  • Retail and Industrial Environments

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 144085
Item Number PS12HD-P-N-N
Manufacturer ACI-Automation Components
Product Series PS12
Family Series ACI-Automation Components Panel Meters & Gauges, PS12 Series
Communication BACnet, Modbus
IP Rating IP40
Display Yes
Enclosed No
Number of Circuits 12
Line Voltage 80-346 VAC
Approvals CE
RoHS Yes
Net Weight 1.3994 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved