RCT47-2500
ACI-Automation Components Current Transformers, RCT47 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCT47-2500

ACI-Automation Components Current Transformers, RCT47 Series
In stock
Item Number
RCT47-2500
MFG Item Number
148156
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, RCT47 Series
Item #
RCT47-2500
47in. Rogowski Coil, 12.5 to 3000A,

RCT47 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148156
Item Number RCT47-2500
Manufacturer ACI-Automation Components
Product Series RCT47
Family Series ACI-Automation Components Current Transformers, RCT47 Series
Aperture (WindowOpening) 14.53 " Dia.
Current Ratio 2,500:1
Frequency (Hz) 20-5,000 Hz
Insulation Level (V) 5,000 V
Mounting None
Termination Wire Leads
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved