1201.45
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1201.45

AEMC Multimeters
In stock
Item Number
1201.45
MFG Item Number
SL206
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
1201.45
AC/DC Current Probe Model SL206

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SL206
Item Number 1201.45
Manufacturer AEMC
Family Series AEMC Multimeters
Max Current (AC) 80 A
Max Current (DC) 60 A
Frequency 8 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 0.725 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved