2110.83
AEMC Multimeters, JM800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2110.83

AEMC Multimeters, JM800 Series
In stock
Item Number
2110.83
MFG Item Number
JM830A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, JM800 Series
Item #
2110.83
AC Current Probe Model JM830A

JM800 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JM830A
Item Number 2110.83
Manufacturer AEMC
Product Series JM800
Family Series AEMC Multimeters, JM800 Series
Max Current (AC) 3,000 A
Frequency 0.03-5 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 3.54 "
Net Weight 2.7081 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved