2116.27
AEMC Multimeters, MN300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2116.27

AEMC Multimeters, MN300 Series
In stock
Item Number
2116.27
MFG Item Number
MN353
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, MN300 Series
Item #
2116.27
AC Current Probe Model MN353 (150A,

MN300 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MN353
Item Number 2116.27
Manufacturer AEMC
Product Series MN300
Family Series AEMC Multimeters, MN300 Series
Max Current (AC) 200 A
Frequency 0.04-10 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 0.83 "
Net Weight 0.4063 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved