2116.29
AEMC Multimeters, SR700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2116.29

AEMC Multimeters, SR700 Series
In stock
Item Number
2116.29
MFG Item Number
SR701
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, SR700 Series
Item #
2116.29
AC Current Probe Model SR701

SR700 Series Information

Specifications

Specifications
Manufacturer Part Number SR701
Item Number 2116.29
Manufacturer AEMC
Product Series SR700
Family Series AEMC Multimeters, SR700 Series
Max Current (AC) 1,200 A
Frequency 0.03-5 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 2.25 "
Net Weight 1.2125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved