2117.50
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2117.50

AEMC Multimeters
In stock
Item Number
2117.50
MFG Item Number
675
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2117.50
Clamp-On Meter Model 675

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 675
Item Number 2117.50
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (AC) 999 VAC
Temperature Readings Yes
Max Voltage (DC) 1,400 VDC
Max Current (AC) 1,000 A
Max Current (DC) 1,400 A
Max Resistance 9.999 kOhm
Frequency 1-10 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Jaw Size 1.58 "
Net Weight 0.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved