2125.65
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2125.65

AEMC Multimeters
In stock
Item Number
2125.65
MFG Item Number
5233
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2125.65
DMM Model 5233 (TRMS, 6000-cts, V,

Series Information

Specifications

Specifications
Bandwidth 1 kHz
Ships Factory Direct No
Manufacturer Part Number 5233
Item Number 2125.65
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 60 MOhm
Frequency 3 kHz
Capacitance 0.01-1,000 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved