2130.96
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2130.96

AEMC Multimeters
In stock
Item Number
2130.96
MFG Item Number
8220 w/MN193-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2130.96
Power Quality Meter Model 8220

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8220 w/MN193-BK
Item Number 2130.96
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (DC) 660 VDC
Max Current (AC) 6,500 A
Max Current (DC) 1,400 A
Frequency 0.04-0.07 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Net Weight 1.9401 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved