2153.05
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2153.05

AEMC Multimeters
In stock
Item Number
2153.05
MFG Item Number
LM103
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2153.05
AC Current Probe Model LM103

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LM103
Item Number 2153.05
Manufacturer AEMC
Family Series AEMC Multimeters
Max Current (AC) 200 A
Frequency 0.048-10 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 0.55 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved