2153.41
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2153.41

AEMC Multimeters
In stock
Item Number
2153.41
MFG Item Number
MA114
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2153.41
MiniFlex_ 14in. Model MA114

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MA114
Item Number 2153.41
Manufacturer AEMC
Family Series AEMC Multimeters
Max Current (AC) 3,000 A
Frequency 0.01-20 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 0.6613 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved