2155.75
AEMC Resistance Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2155.75

AEMC Resistance Meters
In stock
Item Number
2155.75
MFG Item Number
2155.75
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, Series
Item #
2155.75
Megohmmeter Test Probe {for use

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2155.75
Item Number 2155.75
Manufacturer AEMC
Family Series AEMC Resistance Meters
Voltage Max 600 V
Approvals CE
Comments Test Probe
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved