12FC4000
ASI-Automation Systems Interconnect Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12FC4000

ASI-Automation Systems Interconnect Connectors
In stock
Item Number
12FC4000
MFG Item Number
12FC4000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
12FC4000
Connector

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12FC4000
Item Number 12FC4000
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Connectors
Connector Class Micro (M12)
Gender Female with Female Threads
Number of Poles 4
Number of Pins 4
Connector Size M12 x 1.00
Plug Angle Straight
Current Rating 4 A
IP Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved