The store will not work correctly when cookies are disabled.
12FT4000
ASI-Automation Systems Interconnect Connectors
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
M12 90 DegreeDegree Female field
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
12FT4000 |
Item Number |
12FT4000 |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Connectors |
Connector Class |
Micro (M12) |
Gender |
Female with Female Threads |
Number of Poles |
4 |
Connector Size |
M12 x 1.00 |
Plug Angle |
Right Angle |
Number of Cables |
1 |
Contact Type |
Screw Terminal |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved