12FT5000
ASI-Automation Systems Interco Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12FT5000

ASI-Automation Systems Interco Connectors
In stock
Item Number
12FT5000
MFG Item Number
12FT5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
12FT5000
M12 90 Degree Female field wireable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12FT5000
Item Number 12FT5000
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Connectors
Connector Class Micro (M12)
Gender Female with Female Threads
Number of Poles 5
Connector Size M12 x 1.00
Plug Angle Right Angle
Number of Cables 1
Contact Type Screw Terminal
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved