AICD2-3
ASI-Automation Systems Interconnect Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AICD2-3

ASI-Automation Systems Interconnect Terminals
In stock
Item Number
AICD2-3
MFG Item Number
AICD2-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
AICD2-3
Dual Sided Multi Tap Connector 14-2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AICD2-3
Item Number AICD2-3
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Connection Type Lug
Max Voltage 600 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 2 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-2 AWG
Housing Material Aluminum
Color Black
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved