ASI1492J3
ASI-Automation Systems Interconnect Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASI1492J3

ASI-Automation Systems Interconnect Terminal Blocks
In stock
Item Number
ASI1492J3
MFG Item Number
ASI1492J3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
ASI1492J3
Terminal Block, 28-12 AWG, 25 Amps,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASI1492J3
Item Number ASI1492J3
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Type Allen-Bradley Equivalent
Number of Circuits 1
UL Current 25 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 12 AWG
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved