ASI421469
ASI-Automation Systems Interconnect Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASI421469

ASI-Automation Systems Interconnect Terminal Blocks
In stock
Item Number
ASI421469
MFG Item Number
ASI421469
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
ASI421469
40 Amp Disconnect Switch, Lockable,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASI421469
Item Number ASI421469
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Type Grounding Block
Max UL Wire Size (AWG) 10 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals cURus
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved