ASI8LM2TBL104
ASI-Automation Systems Interconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASI8LM2TBL104

ASI-Automation Systems Interconnect Switches
In stock
Item Number
ASI8LM2TBL104
MFG Item Number
ASI8LM2TBL104
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ASI8LM2TBL104
Illuminated Push Button Switch with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASI8LM2TBL104
Item Number ASI8LM2TBL104
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Nominal Mounting Size 22 mm
Operation Spring Return
Lens/Button Shape Round Flush
Lens/Button Color Red
Full Shroud No
Bezel Metal Round
IP Rating IP65
Approvals CCC, CSA, UL
Net Weight 0.0725 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved