ASI8LM2TBL105
ASI-Automation Systems Interconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASI8LM2TBL105

ASI-Automation Systems Interconnect Switches
In stock
Item Number
ASI8LM2TBL105
MFG Item Number
ASI8LM2TBL105
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ASI8LM2TBL105
Illuminated Push Button Switch with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASI8LM2TBL105
Item Number ASI8LM2TBL105
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Nominal Mounting Size 22 mm
Operation Spring Return
Lens/Button Shape Round Flush
Lens/Button Color Yellow
Full Shroud No
Bezel Metal Round
IP Rating IP65
Approvals CCC, CSA, UL
Net Weight 0.0725 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved