ASID-24-RJ45H-8
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASID-24-RJ45H-8

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASID-24-RJ45H-8
MFG Item Number
ASID-24-RJ45H-8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASID-24-RJ45H-8
Cat5 & Cat5e Surge Protector,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASID-24-RJ45H-8
Item Number ASID-24-RJ45H-8
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 24 VDC
Nominal Discharge Current 2.5 kA
Mode of Protection L-G, L-L
Mounting Side
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals IEC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved