ASID-48-RJ45-CAT6-H
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASID-48-RJ45-CAT6-H

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASID-48-RJ45-CAT6-H
MFG Item Number
ASID-48-RJ45-CAT6-H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASID-48-RJ45-CAT6-H
Cat6 Surge Protector,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASID-48-RJ45-CAT6-H
Item Number ASID-48-RJ45-CAT6-H
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 48 VDC
Nominal Discharge Current 2.5 kA
Mode of Protection L-G, L-L
Mounting Side
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals IEC
RoHS No
Net Weight 0.205 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved