ASIDM12-C0
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASIDM12-C0

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASIDM12-C0
MFG Item Number
ASIDM12-C0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASIDM12-C0
Surge Protection Device for High

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASIDM12-C0
Item Number ASIDM12-C0
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 12 VDC
Nominal Discharge Current 5 kA
Mode of Protection L-L, L-PG, PG-SG
Mounting Back
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals IEC, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved