ASIHIT-DT50-275-3VT
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASIHIT-DT50-275-3VT

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASIHIT-DT50-275-3VT
MFG Item Number
ASIHIT-DT50-275-3VT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASIHIT-DT50-275-3VT
3 Phase Surge Protector, 415/240

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASIHIT-DT50-275-3VT
Item Number ASIHIT-DT50-275-3VT
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 275 VAC
Nominal Discharge Current 20 kA
SCCR 200 kA
Mounting Back
Replaceable Element Yes
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved