ASIMSP255T
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASIMSP255T

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASIMSP255T
MFG Item Number
ASIMSP255T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASIMSP255T
GDT Replacement Plug, For UL 1449

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASIMSP255T
Item Number ASIMSP255T
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 255 VAC
Nominal Discharge Current 50 kA
Mounting Back
Replaceable Element Yes
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved