ASIMSP690
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASIMSP690

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASIMSP690
MFG Item Number
ASIMSP690
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASIMSP690
MOV Replacement Plug, For UL 1449

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASIMSP690
Item Number ASIMSP690
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 690 VAC
Nominal Discharge Current 50 kA
Mounting Back
Replaceable Element Yes
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved