ASINPSM481-24P
ASI-Automation Systems Interconnect Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASINPSM481-24P

ASI-Automation Systems Interconnect Power Supplies
In stock
Item Number
ASINPSM481-24P
MFG Item Number
ASINPSM481-24P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
ASINPSM481-24P
DIN Rail Power Supply, Compact,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASINPSM481-24P
Item Number ASINPSM481-24P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Power Supplies
Power 480 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 90-264 VAC
Input Frequency 47-63 Hz
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 20 A
Mounting DIN Rail
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Efficiency % 93 %
Operating Temperature -40-158 °F
IP Rating IP20
Approvals UL508
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved