ASISMTMOV180
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASISMTMOV180

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASISMTMOV180
MFG Item Number
ASISMTMOV180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASISMTMOV180
Printed Circuit Board Mounted SPD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASISMTMOV180
Item Number ASISMTMOV180
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 180 VAC
Surge Capacity 50 kA
Nominal Discharge Current 50 kA
SCCR 200 kA
Mounting Back
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved