ASISMTMOV690
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASISMTMOV690

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASISMTMOV690
MFG Item Number
ASISMTMOV690
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASISMTMOV690
Printed Circuit Board Mounted SPD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASISMTMOV690
Item Number ASISMTMOV690
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 690 VAC
Surge Capacity 50 kA
Nominal Discharge Current 50 kA
SCCR 200 kA
Mounting Back
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved