ASISP150-1P
ASI-Automation Systems Interco Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASISP150-1P

ASI-Automation Systems Interco Surge Protective Devices (SPDs)
In stock
Item Number
ASISP150-1P
MFG Item Number
ASISP150-1P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASISP150-1P
Single Phase Surge Protector With

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASISP150-1P
Item Number ASISP150-1P
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Surge Protective Devices (SPDs)
Line Voltage 120 VAC 1P
SCCR 200 kA
Mode of Protection L-G, L-N
Mounting DIN Rail
Replaceable Element Yes
Alarm Contacts Yes
End of Life Indicator Yes
Approvals CE, cURus, UL
RoHS Yes
Net Weight 0.275 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved