ASISP180-3PN
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASISP180-3PN

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASISP180-3PN
MFG Item Number
ASISP180-3PN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASISP180-3PN
3 Phase Surge Protector, 208/120

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASISP180-3PN
Item Number ASISP180-3PN
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 180 VAC
Nominal Discharge Current 20 kA
Mode of Protection N-N, N-PE
Mounting Back
Replaceable Element Yes
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved