ASISP180-4P
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASISP180-4P

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASISP180-4P
MFG Item Number
ASISP180-4P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASISP180-4P
Four pole, including base and

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASISP180-4P
Item Number ASISP180-4P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 180 VAC
Nominal Discharge Current 20 kA
SCCR 200 kA
Mounting Back
Replaceable Element Yes
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved