ASISP320-4P
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASISP320-4P

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASISP320-4P
MFG Item Number
ASISP320-4P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASISP320-4P
Four pole, including base and

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASISP320-4P
Item Number ASISP320-4P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 320 VAC
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-L, L-N, N-G
Mounting Back
Replaceable Element Yes
Auxiliary Contact No
Alarm Contacts Yes
End of Life Indicator Yes
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved