The store will not work correctly when cookies are disabled.
ASISPV1200-V-CD-S
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASISPV1200-V-CD-S
MFG Item Number
ASISPV1200-V-CD-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Surge Protective Devices (SPDs), Series
3 pole, including base and
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ASISPV1200-V-CD-S |
Item Number |
ASISPV1200-V-CD-S |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs) |
Line Voltage |
1,200 V |
Nominal Discharge Current |
20 kA |
SCCR |
50 kA |
Mounting |
Back |
Replaceable Element |
Yes |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
No |
Approvals |
CE, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved