ASISPV500-V-C-S
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASISPV500-V-C-S

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
In stock
Item Number
ASISPV500-V-C-S
MFG Item Number
ASISPV500-V-C-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
ASISPV500-V-C-S
DC Surge Arrestor for Solar PV apps,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASISPV500-V-C-S
Item Number ASISPV500-V-C-S
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Line Voltage 500 V
Nominal Discharge Current 20 kA
SCCR 50 kA
Mounting Back
Replaceable Element Yes
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals CE, UL
RoHS No
Net Weight 0.535 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved