NDB1L-32C-10-120V
ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NDB1L-32C-10-120V

ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series
In stock
Item Number
NDB1L-32C-10-120V
MFG Item Number
NDB1L-32C-10-120V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, NDB1L Series
Item #
NDB1L-32C-10-120V
GFCI, 1-P+N, 10A/120Vac, C, 30Ma

NDB1L Series Information

  • Ground Fault Protector
  • UL 1053
  • C Trip Characteristic
  • 240 VAC
  • 1 Pole + Neutral
The NDB1L ground fault protectors provide ground fault protection for electrical equipment. When a ground fault or earth leakage greater than 30mA is detected the NDB1L automatically opens the circuit. The NDB1L is available in 6A to 32A versions and is UL 1053 listed.
  • 6 to 32 Amps
  • Line and Load Terminals Included
  • Finger Safe Screw Clamp Terminals
  • Visual Trip Indicator
  • DIN Rail Mounting
  • Push to Test Button
  • RoHS Compliant

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NDB1L-32C-10-120V
Item Number NDB1L-32C-10-120V
Manufacturer ASI-Automation Systems Interconnect
Product Series NDB1L
Family Series ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series
Poles 1
Current Rating 10 A
Max Voltage 120 VAC
Protection Ground Fault
Trip Curve C
Terminals Included Line and Load
Mounting DIN Rail
UL Standard 1053
kAIC @ 120 VAC 4.5
Terminal Type Screw
Approvals cURus
RoHS Yes
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved