The store will not work correctly when cookies are disabled.
PPDLGL
ASI-Automation Systems Interconnect Switches
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Dual Multi Function Push Button,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PPDLGL |
Item Number |
PPDLGL |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Switches |
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Lens/Button Color |
Red, Green |
Operator Size (mm) |
30 x 50 mm |
Lamp Type |
LED |
Full Shroud |
No |
Bezel |
Plastic Round |
IP Rating |
IP67, IP69K |
Approvals |
UL |
Net Weight |
0.0838 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved